Shop All Conveyor Parts
Omni Metalcraft
. 17'' Terminating End Stop for 14'' GPHS Gravity Conveyors TSFX1.5-14-GC
Mfr # 997TSFX1514GC
Zoro # G811569502
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omni Metalcraft
- MFR # 997TSFX1514GC
- Zoro # G811569502
- Country of Origin United States
- Category Conveyor Parts
Description
Get the most out of your conveyor system with this Omni Metalcraft Corp. 17'' terminating end stop TSFX1.5-14-GC. This part is designed to be used with 14'' wide Omni Metalcraft GPHS gravity conveyors. Its durable 10 gauge galvanized steel frame resists corrosion allowing it to endure heavy repeated use. Simply mount this terminating end stop at the end of your conveyor system to begin product accumulation.This end stop can be locked in place to create a permanent blockage. Additionally this end stop can be installed so that it is manually operated allowing you to control product flow. It is ideal for warehouses shipping services and assembly lines. If you are a part of the OEM distributor or system integrator markets this end stop will help your gravity conveyor better meet your needs!Overall Dimensions:Length: 17''Width: 13/16''Height: 5 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd, Orange (5/8CU-S ORANGE)
- ZORO SELECT Swivel Plate Caster, TPR, 5 in Dia, 250 lb. (P12KS-RCP050K-12)
- HAMPTON PRODUCTS-KEEPER 24 EPDM Rubb Strap (6224)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- JASCO Jasco Products 254902 Grounded Plug In Power Switch; White (254902)
- LLB LLB: TRJ2 Key Jaw for Single Sided Keys (TRITON) (LLB-TRJ2)
- LINCOLN Bearing Conveyor (369516)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/4in Bore Dia. (350 x 1.250)
- MARTIN SPROCKET & GEAR 3 X 13 Coupling Shaft, CC6 (CC6)
- JR PRODUCTS JR Products EF-PS130 Gas Spring End Fitting with Snap-On Cap - Pack of 2 (EF-PS130)
- JR PRODUCTS JR Products 20555 Sliding Door Hanger Plate (20555)
- Omni Metalcraft Conveyor Parts