Shop All Conveyor Supports
Omni Metalcraft
. 13'' H-Style Conveyor Support with 18 1/4''-24 1/4'' Adjustable Height for 10''
Mfr # 997LHST1018252425
Zoro # G511569505
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni Metalcraft
- MFR # 997LHST1018252425
- Zoro # G511569505
- Country of Origin United States
- Category Conveyor Supports
Description
Get the most out of your conveyor system with this Omni Metalcraft Corp. 13'' H-style conveyor support with 18 1/4''-24 1/4'' adjustable height LHST10-18.25-24.25. This part is designed to be used with 10'' wide Omni Metalcraft RSHS gravity conveyors. Its durable 12 gauge steel frame has an ample weight capacity of 1500 lb. and its galvanized surface resists corrosion allowing it to endure heavy repeated use. This support features an H-style construction that perfectly elevates your conveyor. You can adjust the support's height from 18 1/4'' to 24 1/4'' for unmatched versatility.Simply alter the height of your various supports to create slopes throughout your gravity-powered conveyor line controlling product speed. This H-style support will make it easy to orchestrate the flow of your conveyor. It is perfect for permanent conveyor installations in warehouses or shipping departments. If you are a part of the OEM distributor or system integrator markets this support will help your gravity conveyor better meet your needs!Overall Dimensions:Length: 13''Width: 7 1/2''Height: 18 1/4''-24 1/4''Capacity: 1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK32)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 4546,4547 (GRFG4546L10000)
- ZORO SELECT Material Handling Cart, Red (N1017261-RED)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 3 in W, Nylon, Yellow (EEF4-903-4)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 12-1/2InW (2WJL8)
- GLOBAL INDUSTRIAL H-Stand Support for Conveyors, Adjustable Height & Width, 3000 lb. Cap. (293184)
- VESTIL ROLLER STAND OPTION - ROLLER PLATE (STAND-T)
- ZORO SELECT Conveyor H-Stand, 31to43In, 10BF (5W813)
- ZORO SELECT Roller Stand, V Style, H to 38 1/2 In (STAND-V)
- ZORO SELECT Conveyor H-Stand With Casters, 22BF (1PDP4)
- ZORO SELECT Roller Stand, V-Style, 23 to 38-1/2 in. (33VE16)
- Omni Metalcraft Conveyor Supports