Shop All Roller Conveying
Omni Metalcraft
. 10'' x 5' Gravity Conveyor
Mfr # 997141265RSHS
Zoro # G311569491
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omni Metalcraft
- MFR # 997141265RSHS
- Zoro # G311569491
- Country of Origin United States
- Category Roller Conveying
Description
Do you need help moving heavy products around your facility? Use this Omni Metalcraft Corp. 10'' x 5' gravity conveyor with 1 3/8'' galvanized steel rollers and 6'' centers RSHS1.4-12-6-5. Its durable 12 gauge galvanized steel frame resists corrosion allowing this conveyor to endure heavy repeated use. Its ample 1300 lb. capacity allows you to efficiently transport hefty items boxes and parts throughout your warehouse shipping department or assembly line.This gravity-powered conveyor system eliminates the need for a motor saving you money by reducing electricity use and minimizing costly motor-focused repairs. Using gravity to your advantage you no longer have to transport cumbersome items through your entire facility via forklift or manpower. Combine this conveyor with compatible supports side guides and end stops sold separately to meet your specific needs and orchestrate the flow of products throughout your property. If you are a part of the OEM distributor or system integrator markets this gravity conveyor from Omni Metalcraft Corp. will make your life easier!Overall Dimensions:Length: 5'Width: 12''Height: 2 1/2''Roller Length: 10''Roller Diameter: 1 3/8''Axel Length: 11 1/8''Axel Diameter: 1/4''Side Frame Width: 1''Capacity: 1300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNOMAGNETE Lifting Magnet, 550 lb. Cap, 7-1/2 in. L (MAXX250)
- VESTIL Hardened Molded Rubber Bumper (DBE-20-1)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 800 lb Load Capacity (2612R2632A3E24B4W5C1P3)
- J.W. SPEAKER Vehicle Work Light, LED, Blue, 12 to 110VDC (770 BLU)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-9-GP for 9" O.A.W. Omni Conveyors (26157-9-GP)
- OMNI METALCRAFT Omni Metalcraft Lineshaft 3' Drive Conveyor - 1.9" Dia. 22"BF, 1 HP (LSDS1.9X16-22-3-3-F60-1-CD)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-22-GP for 22" O.A.W. Omni Conveyors (37825-22-GP)
- OMNI METALCRAFT 1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-14-O for 14" O.A.W. Omni Conveyors (25904-14-O)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-6-GP for 6" O.A.W. Omni Conveyors (26157-6-GP)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 22BF (10F90KG03B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 31BF (KG31)
- Omni Metalcraft Roller Conveying