Shop All Roller Conveying
Omni Metalcraft
. 10' x 1'' x 6'' Side Guide for 10' RSHS Gravity Conveyors GABS6.0-10-F-0-RC
Mfr # 9976010F0RCGABS
Zoro # G311569484
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni Metalcraft
- MFR # 9976010F0RCGABS
- Zoro # G311569484
- Country of Origin United States
- Category Roller Conveying
Description
Get the most out of your conveyor system with this Omni Metalcraft Corp. 10' x 1'' x 6'' side guide GABS6.0-10-F-0-RC. This part is designed to be used with 10' long Omni Metalcraft RSHS gravity conveyors. Its durable 12 gauge galvanized steel frame resists corrosion allowing it to endure heavy repeated use. This side guide helps products hold specific orientations through the conveyor's run keeping the items positioned exactly how you want them. This invaluable side guide minimizes mistakes and saves time!This 6'' tall side guide comes with 1/4'' mounting hardware making installation simple and secure. It is ideal for warehouses shipping services and assembly lines. If you are a part of the OEM distributor or system integrator markets this side guide will help your gravity conveyor better meet your needs!Overall Dimensions:Length: 10'Width: 1''Height: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Steel Deck Narrow Aisle High End U-Boat Platform Truck 60 x 24 1500 Lb. Capacity (330036)
- COTTERMAN Work Platform, Dual Access, Steel, 70 In H (7DWP3660RA3B4CC1P6)
- ZORO SELECT Standard Plate Caster, Swivel, 1250 lb. (P21S-UA060R-14-DL)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (16PI05201SFBA)
- OMNI METALCRAFT Omni Metalcraft Lineshaft 3' Drive Conveyor - 1.9" Dia. 22"BF, 1 HP (LSDS1.9X16-22-3-3-F60-1-CD)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-22-GP for 22" O.A.W. Omni Conveyors (37825-22-GP)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-9-GP for 9" O.A.W. Omni Conveyors (26157-9-GP)
- OMNI METALCRAFT 1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-14-O for 14" O.A.W. Omni Conveyors (25904-14-O)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-6-GP for 6" O.A.W. Omni Conveyors (26157-6-GP)
- ULTIMATION Fence Roller Kit, 22in (150BR-22-CRKit-R1)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame Width 10 In (WHG190B1003)
- Omni Metalcraft Roller Conveying