Shop All Conveyor Parts
Omni Metalcraft
1 Horsepower Upgrade for Omni Metalcraft Belt Conveyor
Mfr # 1 HP
Zoro # G305733938
product price: $381.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$381.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni Metalcraft
- MFR # 1 HP
- Zoro # G305733938
- Country of Origin United States
- Category Conveyor Parts
Description
Optional 1 hp upgrade for omni metalcraft power belt conveyor totally enclosed 1 hp, 115/230v, 60 hz single phase motor. Includes 8 ft. Power cord and on/off switch for 115v use. Quality features include crowned and fully lagged 4" drive and tail pulleys with 1-3/16" dia. Shafts. 60 fpm. allows for higher conveyor load capacities than with the standard 1/2 hp motor. note: this is a horsepower upgrade to the standard 1/2 hp motor. It is not a standalone motor and must be purchased with a conveyor that it will be applied to. 12"w belt = 740 cap. Lbs. 20-24"w belt = 640 cap. Lbs. load capacity lbs. Uniformly distributed over length horsepower 12"w belt 20" - 24"w belt 1/2 (standard) 250 160 3/4 (optional) 500 390 1 (optional) 740 640 1-1/2 (optional) 1230 1090 2 (optional) 1680 1580
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Snap Ring (35766)
- LITTLE GIANT Work Height Platform Truck, 48inL x 24inW (RNB-2448-6MR)
- ZORO SELECT Wheel Chock, Alum, W 7 In, H 8 In (19P543)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Blue (1732BL)
- ERIEZ Vibratory Feeder, 4 in. W x 20 in. L, Flat (15A)
- AP PRODUCTS AP Products 012-PSQ50 8 X 3/4 Pan Head Screw, 3/4" / Pack of 50, Black (012-PSQ50 BL 8 X 3/4)
- DUALVEE Eccentric Journal, 0.563" Hex, 3/8-24 (MJX2A)
- AP PRODUCTS AP Products 018-206 Ribbed D Seal With Hats 1X1X50' (018-206)
- DODGE Gear Products, Scxt225A Screw Conveyor Reducer, 352066 (352066)
- JR PRODUCTS JR Products 62235 Hose Saver - 90° (62235)
- AP PRODUCTS AP Products 012-PSQ500 8 X 3/4 Pan Head Screw, 3/4" / Pack of 500, Black (012-PSQ500 BL 8 X 3/4)
- Omni Metalcraft Conveyor Parts