Shop All Roller Conveying
Omni Metalcraft
1-3/8" Dia. x 18 Ga. Galvanized Roller for 22" O.A.W. Omni Conveyors ABEC Bearings
Mfr # 42411-22-O
Zoro # G105558946
product price: $49.99
/ea
$49.99
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
- Brand Omni Metalcraft
- MFR # 42411-22-O
- Zoro # G105558946
- Country of Origin United States
- Category Roller Conveying
Description
1-3/8" dia. X 18 ga. Galvanized roller 42411-22-o for 22" o.a.w. Omni conveyors abec bearings replace worn or broken conveyor rollers with these factory replacements. 1-3/8" x 18 gauge galvanized steel tube rollers have 1/4" diameter spring retained round axle, abec-1 precision, shielded, oiled bearings and 41 lbs. Capacity per roller.
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
- ZORO SELECT Dock Bumper, 13x4-1/2x36 In., Rubber (22NT91)
- VESTIL Aluminum Wheel Chock With Handle & Sign (EALUM-7-HS)
- PEERLESS CHAIN 1/4 7X19 WIRE ROPE 500'/RL, 4503320 (4503320)
- BOXER TOOLS 31-in. Rubber Bungee Cords HD Outdoor w/55-in. Max Stretch 176lbs Load - 100% EPDM WthrPrf, 10PK (66106)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-9-GP for 9" O.A.W. Omni Conveyors (26157-9-GP)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-6-GP for 6" O.A.W. Omni Conveyors (26157-6-GP)
- OMNI METALCRAFT Omni Metalcraft Lineshaft 3' Drive Conveyor - 1.9" Dia. 22"BF, 1 HP (LSDS1.9X16-22-3-3-F60-1-CD)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-22-GP for 22" O.A.W. Omni Conveyors (37825-22-GP)
- OMNI METALCRAFT 1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-14-O for 14" O.A.W. Omni Conveyors (25904-14-O)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (5F05T03B13)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-19)
- Omni Metalcraft Roller Conveying