Shop All Conveyor Parts
Omni Metalcraft
1-1/2 Horsepower Upgrade for Omni Metalcraft Belt Conveyor
Mfr # 1-1/2 HP
Zoro # G805733933
product price: $2,013.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,013.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni Metalcraft
- MFR # 1-1/2 HP
- Zoro # G805733933
- Country of Origin United States
- Category Conveyor Parts
Description
Optional 1-1/2 hp upgrade for omni metalcraft power belt conveyor totally enclosed 1-1/2 hp, 115/230v, 60 hz single phase motor. Includes 8 ft. Power cord and on/off switch for 115v use. Quality features include crowned and fully lagged 8" drive pulleys with 1-3/16" dia. Shafts. 60 fpm. allows for higher conveyor load capacities than with the standard 1/2 hp motor. note: this is a horsepower upgrade to the standard 1/2 hp motor. It is not a standalone motor and must be purchased with a conveyor that it will be applied to. 12"w belt = 1230 cap. Lbs. 20-24"w belt = 1090 cap. Lbs. load capacity lbs. Uniformly distributed over length horsepower 12"w belt 20" - 24"w belt 1/2 (standard) 250 160 3/4 (optional) 500 390 1 (optional) 740 640 1-1/2 (optional) 1230 1090 2 (optional) 1680 1580
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, HDHR (33214)
- STRINGLINER BY US TAPE 35459 Twine 500 Foot Braid Fluorescent Orange (1374412)
- ZORO SELECT Convertible Hand Trucks, 39" Overall H (RMH1)
- MAGLINER LiftPlus Lite Caster, Total Lock Brake (532310)
- 1STSOURCE PRODUCTS Skate Wheel 1SP-B4080-1 (1SP-B4080-1)
- SCHATZ BEARING Flanged Bearing (CBSF1.5X7/16)
- LINCOLN Bearing Conveyor (369516)
- RIDGID RIDGID® Model No. Cj-99 Conveyor Head Pipe Stand, 12" Max. Pipe Capacity, 29"-44" H (56682)
- GREAT LAKES INDUSTRY Model 500, 80A20 Sprocket/Bushing (500 TL 80A20 SPROCKET)
- FLEXCO Hw 1 Power Wrench, 30447 (25056000)
- AP PRODUCTS AP Products 012-PSQ50 8 X 1 Pan Head Screw, 1" / Pack of 50, Black (012-PSQ50 BL 8 X 1)
- Omni Metalcraft Conveyor Parts