Shop All Homogenizers & Ultrasonic Processors
Omni International
Generator Probe, Size 7 x 115mm
Mfr # G7-115ST
Zoro # G3188712
product price: $1,090.99
/ea
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 mm x 115 mm
- Accessory Type Generator Probe
- Volume - Minimum 0.25 mL
- Shaft Diameter 1/4 in
- Volume - Maximum 30 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni International
- MFR # G7-115ST
- Zoro # G3188712
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Size | 7 mm x 115 mm |
Shaft Diameter | 1/4 in |
Overall Length | 4 1/2 in |
Details
Item | Generator Probe |
Accessory Type | Generator Probe |
Volume - Minimum | 0.25 mL |
Volume - Maximum | 30 mL |
Shaft Material | Stainless Steel |
Product Type | Generator Probe |
Description
Generator Probe,Size 7 x 115mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 24/40, 2L (F41712L)
- QORPAK Vial, 2 dram, PK144 (GLC-00986)
- QORPAK Bottle, Narrow, 2 Oz, Cylinder, HDPE, PK48 (PLC-03387)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 10mL, Pk12 (5YHZ4)
- OMNI INTERNATIONAL Bead Kit, Size 7mL (19-678)
- OMNI INTERNATIONAL Disposable Probe, Size 7 x 115mm (30750H)
- OMNI INTERNATIONAL Homogenizer, 1.2 hp, Overall Height 5 in (20-010)
- OMNI INTERNATIONAL Homogenizer, 0.2 hp, Overall Height 3.25in (TH115)
- OMNI INTERNATIONAL Generator Probe, Size 10 x 115mm (G10-115)
- SPX / APV Homogenizer Hva Oil 2 Gal Pail (J811802)
- BIOSPEC PRODUCTS Disruption Beads for Skin/Plant, 2.0mm, Zirconia/Silica, 5.5 g/cc, 454 Grams (9837)
- Omni International Homogenizers & Ultrasonic Processors