Shop All Homogenizers & Ultrasonic Processors
Omni International
Generator Probe, Size 20 x 195mm
Mfr # G20-195ST
Zoro # G3188557
product price: $1,449.99
/ea
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 mm x 195 mm
- Accessory Type Generator Probe
- Shaft Diameter 3/4 in
- Overall Length 7 3/4 in
- Product Type Generator Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni International
- MFR # G20-195ST
- Zoro # G3188557
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Size | 20 mm x 195 mm |
Shaft Diameter | 3/4 in |
Overall Length | 7 3/4 in |
Details
Item | Generator Probe |
Accessory Type | Generator Probe |
Product Type | Generator Probe |
Volume - Minimum | 50 mL |
Shaft Material | Stainless Steel |
Volume - Maximum | 2 L |
Description
Generator Probe,Size 20 x 195mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW UVIEW UVU560000 Combustion Leak Tester (UVU560000)
- BOEKEL SCIENTIFIC Viscosimeter Zahn Cup #2 (27134002)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- LOVIBOND Chlorine Rfrnce Stndrd Kit, 12Mnths, Glass (275660)
- OMNI INTERNATIONAL Bead Kit, Size 2mL (19-628)
- OMNI INTERNATIONAL Bead Kit, Size 2mL (19-620)
- OMNI INTERNATIONAL Generator Probe, Size 10 x 115mm (G10-115)
- OMNI INTERNATIONAL Disposable Probe, Size 7 x 115mm (30750H)
- OMNI INTERNATIONAL Homogenizer, 0.2 hp, Overall Height 3.25in (TH115)
- OMNI INTERNATIONAL Bead Kit, Size 7mL (19-678)
- BIOSPEC PRODUCTS Mini BeadBeater 24 Disruptor (112011)
- Omni International Homogenizers & Ultrasonic Processors