Shop All Homogenizers & Ultrasonic Processors
Omni International
Disposable Probe, Size 7 x 115mm
Mfr # 30750H
Zoro # G3188758
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 mm x 115 mm
- Accessory Type Disposable Probe
- Shaft Material Plastic
- Shaft Diameter 1/4 in
- Volume - Minimum 0.25 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni International
- MFR # 30750H
- Zoro # G3188758
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Size | 7 mm x 115 mm |
Shaft Diameter | 1/4 in |
Overall Length | 4 1/4 in |
Details
Item | Disposable Probe |
Accessory Type | Disposable Probe |
Shaft Material | Plastic |
Volume - Minimum | 0.25 mL |
Volume - Maximum | 30 mL |
Product Type | Homogenizing Probe |
Description
Disposable Probe,Size 7 x 115mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AK Bottle Holder, Rotating, 9Slots, Dia12.75In (50087)
- BARNSTEAD Mp-1 Mega-Pure GlaSS Still, 6 L Bottle, (A440267)
- YSI Lab Grade pH Probe, 1 Meter Cable (1007-1)
- WHEATON Plastic Jar, 500mL, PK24 (W209904)
- OMNI INTERNATIONAL Generator Probe, Size 10 x 115mm (G10-115)
- OMNI INTERNATIONAL Bead Kit, Size 7mL (19-678)
- OMNI INTERNATIONAL Homogenizer, 1.2 hp, Overall Height 5 in (20-010)
- OMNI INTERNATIONAL Generator Probe, Size 7 x 115mm (G7-115ST)
- OMNI INTERNATIONAL Homogenizer, 0.2 hp, Overall Height 3.25in (TH115)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- DWK LIFE SCIENCES Disposable Tissue Grinder w/ Vitrified Tip, 50ml, 10/PK (141916)
- Omni International Homogenizers & Ultrasonic Processors