Shop All Homogenizers & Ultrasonic Processors
Omni International
Bead Kit, Size 7mL
Mfr # 19-678
Zoro # G3189318
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 mL
- Material Ceramic (Beads), HDPE (Cap), Polypropylene (Tube)
- Includes (50) Bead Beating Tubes Prefilled with 2.8 mm Ceramic Beads
- Accessory Type Bead Kit
- Overall Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni International
- MFR # 19-678
- Zoro # G3189318
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Size | 7 mL |
Overall Diameter | 5/8 in |
Overall Length | 2 1/4 in |
Details
Item | Bead Kit |
Material | Ceramic (Beads), HDPE (Cap), Polypropylene (Tube) |
Includes | (50) Bead Beating Tubes Prefilled with 2.8 mm Ceramic Beads |
Accessory Type | Bead Kit |
Product Type | Tube |
Description
Bead Kit,Size 7mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Petri Dish, 100 x 20mm, PK32 (23061-10020)
- ZORO SELECT Round Preclean Bottle, 1000ml, PK12 (3TRL8)
- US HARDWARE Rv Single Switch White (E-160C)
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- OMNI INTERNATIONAL Homogenizer, 1.2 hp, Overall Height 5 in (20-010)
- OMNI INTERNATIONAL Bead Kit, Size 2mL (19-620)
- OMNI INTERNATIONAL Disposable Probe, Size 7 x 115mm (30750H)
- OMNI INTERNATIONAL Generator Probe, Size 10 x 115mm (G10-115)
- OMNI INTERNATIONAL Homogenizer, 0.2 hp, Overall Height 3.25in (TH115)
- SPX / APV Homogenizing Valve, Plug (J125406)
- SPX / APV Flat Gasket Homogenizer 25, 40X42, 60X3, 20, PK12 (J802726)
- Omni International Homogenizers & Ultrasonic Processors