Shop All Homogenizers & Ultrasonic Processors
Omni International
Bead Kit, Size 2mL
Mfr # 19-628
Zoro # G2708801
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 mL
- Material Ceramic (Beads), Polypropylene (Cap), Reinforced Polypropylene (Tube), Synthetic EPDM (O-Ring)
- Includes (50) Bead Beating Tubes Prefilled with 2.8 mm Ceramic Beads
- Accessory Type Bead Kit
- Overall Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni International
- MFR # 19-628
- Zoro # G2708801
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Size | 2 mL |
Overall Diameter | 3/8 in |
Overall Length | 1 3/4 in |
Details
Item | Bead Kit |
Material | Ceramic (Beads), Polypropylene (Cap), Reinforced Polypropylene (Tube), Synthetic EPDM (O-Ring) |
Includes | (50) Bead Beating Tubes Prefilled with 2.8 mm Ceramic Beads |
Accessory Type | Bead Kit |
Product Type | Tube |
Description
Bead Kit,Size 2mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with Pure-Touch Pump, 8 oz. (35510)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, PK100 (1005-042)
- PCE INSTRUMENTS Colorimeter, 20,000 samples (PCE-CSM 2)
- CELLTREAT Petri Dish, Non-Treated, 55cm2, PK500 (229693)
- OMNI INTERNATIONAL Bead Kit, Size 7mL (19-678)
- OMNI INTERNATIONAL Disposable Probe, Size 7 x 115mm (30750H)
- OMNI INTERNATIONAL Homogenizer, 0.2 hp, Overall Height 3.25in (TH115)
- OMNI INTERNATIONAL Homogenizer, 1.2 hp, Overall Height 5 in (20-010)
- OMNI INTERNATIONAL Bead Kit, Size 2mL (19-620)
- DWK LIFE SCIENCES Disposable Tissue Grinder w/ Molded Tip, 15ml, 10/PK (141910)
- SPX / APV Homogenizer Hva Oil 2 Gal Pail (J811802)
- Omni International Homogenizers & Ultrasonic Processors