Shop All Homogenizers & Ultrasonic Processors
Omni International
Bead Kit, Size 2mL
Mfr # 19-620
Zoro # G3189196
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 mL
- Material Ceramic (Beads), Polypropylene (Cap), Reinforced Polypropylene (Tube), Synthetic EPDM (O-Ring)
- Includes (50) Bead Beating Tubes Prefilled with 2.8 mm Ceramic Beads
- Accessory Type Bead Kit
- Overall Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni International
- MFR # 19-620
- Zoro # G3189196
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Size | 2 mL |
Overall Diameter | 3/8 in |
Overall Length | 1 3/4 in |
Details
Item | Bead Kit |
Material | Ceramic (Beads), Polypropylene (Cap), Reinforced Polypropylene (Tube), Synthetic EPDM (O-Ring) |
Includes | (50) Bead Beating Tubes Prefilled with 2.8 mm Ceramic Beads |
Accessory Type | Bead Kit |
Product Type | Tube |
Description
Bead Kit,Size 2mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Double Ended Lab Spatula Square & Tapered End 7" Stainless Steel (A2Z-ZR098)
- AQUAPHOENIX SCIENTIFIC Alkalinity P/t Test Kit, 10 ppm/25 mL (TK1018-Z)
- EAGLE THERMOPLASTICS Weighing Dish, 5-1/2 In. L, PK500 (WB-512)
- KIMBLE CHASE Graduated Bottle, 16 oz., PK24 (5811670V-26)
- OMNI INTERNATIONAL Homogenizer, 1.2 hp, Overall Height 5 in (20-010)
- OMNI INTERNATIONAL Generator Probe, Size 10 x 115mm (G10-115)
- OMNI INTERNATIONAL Disposable Probe, Size 7 x 115mm (30750H)
- OMNI INTERNATIONAL Homogenizer, 0.2 hp, Overall Height 3.25in (TH115)
- OMNI INTERNATIONAL Bead Kit, Size 7mL (19-678)
- SPX Ring Packing Adjusting Bronze (J027853)
- SPX / APV Filter Cartridge (J236801)
- Omni International Homogenizers & Ultrasonic Processors