Shop All Air Cleaner Filters
Omni Cleanair
Prefilter REPL 4-Pack, MERV11, 2x16x2", PK4
Mfr # M11PF-1200-4Pk
Zoro # G602014778
product price: $109.99
/pk 4, $27.50/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 2 in x 16 in x 2 in
- MERV 11
- Nominal Height 2 in
- Nominal Width 16 in
- Nominal Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni Cleanair
- MFR # M11PF-1200-4Pk
- Zoro # G602014778
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 2 in x 16 in x 2 in |
Nominal Height | 2 in |
Nominal Width | 16 in |
Nominal Depth | 2 in |
Details
MERV | 11 |
For Use With | OCA1200, OCA1210 |
Item | MERV11 Prefilter Replacement 4-Pack (OCA1200, OCA1210) |
Frame Included | No |
Performance Rating | MERV 11 |
Media Area | 1.78 sq ft |
Includes | 4 MERV-11 Prefilters included |
Pack Quantity | 4 |
Includes Frame | No |
Number of Filters | 4 |
Filter Type | Prefilter |
Compatible Manufacturer Model Number | OCA1200-001, OCA1210-001 |
Product Type | MERV11 Pre-filter Replacement 4-Pack (OCA1200, OCA1210) |
Description
MERV11 Prefilter Replacement 4-Pack (OCA1200, OCA1210), Filter Type Prefilter, Performance Rating MERV 11, Compatible Grainger Part Number 780TG9, 780TH0, Compatible Manufacturer Model Number OCA1200-001, OCA1210-001, Number of Filters 4, Nominal Depth 2 in, Nominal Height 2 in, Nominal Width 16 in, Filters Down To Not Applicable, Filter Efficiency Not Applicable, Includes Frame No, Media Area 1.78 sq ft, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL F76S1007 1/2" Water Filter With (F76S1007)
- DAYTON Thermostat (PH-936-007)
- DAYTON 28" Hydronic Electric Baseboard Heater, White, 500W, 120V (3EMZ8)
- YORK TXV, 3/8" x 5/8" O.D.F., 5 tons, R410A (S1-025-45293-000)
- BRONDELL Horizon Air Purifier Replacement Filter (PHZF-21)
- ALLSTAR 14 in. Air Cleaner Filter Top (ALL26010)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT4825)
- HONEYWELL Fr8000F1625 16" X 25" Trueclean (FR8000F162)
- ILC Replacement For Aprilaire 210ß Filter 2-Pack, 2PK (210?)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC5900WCA)
- AIR HANDLER Filter, 9"x9"x1 (10055.010909)
- Omni Cleanair Air Cleaner Filters