Shop All Air Cleaners and Accessories
Omni Cleanair
Portable Air Cleaner
Mfr # OCA1500-001
Zoro # G707877674
product price: $4,545.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$4,545.99
Free 30-Day Returns
Key Features
- Air Flow 800 to 1,500 cfm
- Voltage 110 V AC
- Air Cleaning Method Active Carbon
- Number of Cleaning Stages 6
- Filter Efficiency 99.99 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni Cleanair
- MFR # OCA1500-001
- Zoro # G707877674
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Overall Height | 48 in |
Overall Width | 18 in |
Overall Depth | 20 in |
Manufacturer Warranty Length | 2 yrs |
Description
Portable Air Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Pilot Burner and Thermopile (R1228)
- ACCUMULAIR Pleated Air Filter, 10" x 30" x 1", 4 Pack (FO10X30X1N_4)
- TELEDYNE LAARS Pilot Assembly (RW0034500)
- NORDYNE 632452R Pressure Switch 1.0 C (632452R)
- OMNI CLEANAIR Portable Air Cleaner 100-500 CFM, 1/8 HP (OCA500-001)
- OMNI CLEANAIR Portable Air Cleaner 600-1200 CFM, 1 HP (OCA1200-001)
- OMNI CLEANAIR Portable Air Cleaner 100-500 CFM w/UVGI (OCA510-001)
- THERAPURE DSKTP AIRPURFR HEPA 7.5"" (90TP100CD01-W)
- KOCH HEPA, Filter, Galv, 23-3/8x23-3/8x11-1/2" (H64A1X1)
- MEDIFY AIR Medify MA-14 Air Purifier with H13 True HEPA Filter, 200 sq ft Coverage, White (MA-14-W1)
- TRION Media Air Cleaner (AIR BEAR SUPREME 20x25)
- Omni Cleanair Air Cleaners and Accessories