Shop All Air Cleaners and Accessories
Omni Cleanair
Portable Air Cleaner 100-500 CFM w/UVGI
Mfr # OCA510-001
Zoro # G802014790
product price: $3,453.99
/ea
Free Shipping & Returns
$3,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 450 cfm
- Length 16 in
- Width 11 to 20 in
- Voltage 110 V AC
- Height 31 to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni Cleanair
- MFR # OCA510-001
- Zoro # G802014790
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Length | 16 in |
Width | 11 to 20 in |
Height | 31 to 40 in |
Discharge Dia. | 10 in |
Overall Width | 14 in |
Prefilter Size | 12 in x 12 in x 2 in |
Depth | 11 to 20 in |
Overall Depth | 14 1/2 in |
Main Filter Size | 12 in x 12 in x 12 in |
Overall Height | 36 in |
Overall HxWxD | 36 in x 14 in x 16 in |
Overall H x W x D | 36 in x 14 in x 14 1/2 in |
Description
Portable Air Cleaner 100-500 CFM w/UVGI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Liquid Rec Tank (577-0056-06)
- KING ELECTRIC Kcv Accy Dp Stat Kit Left White (KCVT-2L-W)
- EVERPURE Cartridge, Water Filter - Xc (EV961310)
- SOLER & PALAU Interior Air Valve, 8" (BOC200)
- OMNI CLEANAIR Portable Air Cleaner 100-500 CFM, 1/8 HP (OCA500-001)
- OMNI CLEANAIR Portable Air Cleaner 600-1200 CFM, 1 HP (OCA1200-001)
- EXTRACT-ALL Replacement CCS Activated Carbon, 12 lb. (RF-400-5A)
- XPOWER Stand Conversion Arm for XPOWER Force Air Dryers (B-SCA)
- IDEAL IDEAL Health AP30 PRO Air Purifier (IDEAP0030PH)
- EXTRACT-ALL Ambient Air Cleaner, Portable, 350 CFM (S-987-AMB)
- KOCH Filter, HEPA99.99, Galv, 24x18x12 (H63A3X1)
- Omni Cleanair Air Cleaners and Accessories