Shop All Air Cleaners and Accessories
Omni Cleanair
Portable Air Cleaner 100-500 CFM, 1/8 HP
Mfr # OCA500-001
Zoro # G902014829
product price: $2,992.99
/ea
Free Shipping & Returns
$2,992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 450 cfm
- Length 16 in
- Width 11 to 20 in
- Voltage 110 V AC
- Height 31 to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni Cleanair
- MFR # OCA500-001
- Zoro # G902014829
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Length | 16 in |
Width | 11 to 20 in |
Height | 31 to 40 in |
Overall Width | 14 in |
Prefilter Size | 12 in x 12 in x 2 in |
Main Filter Size | 12 in x 12 in x 12 in |
Discharge Dia. | 10 in |
Overall Depth | 14 1/2 in |
Overall Height | 36 in |
Depth | 11 to 20 in |
Overall HxWxD | 36 in x 14 in x 16 in |
Overall H x W x D | 36 in x 14 in x 14 1/2 in |
Description
Portable Air Cleaner 100-500 CFM,1/8 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JH13B020)
- PRECISIONAIRE AAF Flanders EZ Flow II 25 in. W X 25 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.012525)
- PARKER Valve, Expansion (CCVX100)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-03S)
- OMNI CLEANAIR Portable Air Cleaner 600-1200 CFM, 1 HP (OCA1200-001)
- OMNI CLEANAIR Portable Air Cleaner 100-500 CFM w/UVGI (OCA510-001)
- AIR-CARE Apollo Video Inspection System for Air Conditioning and Furnace Ducts (FG0270)
- DAYTON Portable Air Cleaner, HEPA, 36/65/80 CFM (2HPC3)
- OMNITEC DESIGN Air Scrubber Filter, 12"x12"x2", (OAH1212-40)
- MEDIFY AIR Medify MA-10 Portable Air Purifier with True HEPA H13 Filter, 40 sq ft Coverage, Black (MA-10-B1)
- MINTIE TECHNOLOGIES Flex Duct, Wire Reinforced Mylar (MID12)
- Omni Cleanair Air Cleaners and Accessories