Shop All Negative Air Machines
Omni Cleanair
Negative Air Machine, 1000 sq ft, Silver
Mfr # OA1000 PRO
Zoro # G008563474
product price: $1,728.99
/ea
Free Shipping & Returns
$1,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hospital Grade Locking Caster, Pressure Gauge, Run (Hour) Meter
- Voltage 115 V AC
- Motor Horsepower 1/2 hp
- Overall Width 19 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni Cleanair
- MFR # OA1000 PRO
- Zoro # G008563474
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Overall Width | 19 in |
Outlet Diameter | 10 in |
Power Cord Length | 8 ft |
Manufacturer Warranty Length | 1 yr |
For Outlet Duct Diameter | 10 in |
Overall Height | 23 in |
Caster Size | 3 in |
Overall Depth | 31 1/2 in |
Description
Negative Air Machine, Voltage 115 V AC, Includes Hospital Grade Locking Caster, Pressure Gauge, Run (Hour) Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-L)
- EMERGENCY ZONE Eco Gel, Liner Refill Set (673)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, L, 1 PR (9672DT5PUL)
- ZORO SELECT Replacement Windsock, Orange (5YGF2)
- OMNI CLEANAIR Negative Air Machine, 1000 sq ft, Silver (OA1000 PRIME)
- AIR-CARE TurboJet Max Negative Air Machine (FG0062)
- OMNITEC DESIGN Negative Air Machine, 18 in x 24 in, HEPA (OA2000C)
- NOVATEK Industrial Air Scrub, 1000cfm, 2Speed, Red (G1000S)
- PURAERO Negative Air Machine, Blue, 115 V, 1/4 hp (PA-600-HAS)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, Bag (OA2200CBF)
- Omni Cleanair Negative Air Machines