Shop All Holiday Lights
Omg
Pure White and Green LED Icicle Lights on White Wire
Mfr # OM120125
Zoro # G603739847
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omg
- MFR # OM120125
- Zoro # G603739847
- UPC # 654204589412
- Country of Origin China
- Category Holiday Lights
Description
You won't find this awesome color combination of our striking pure white and vivid green LED mini lights together in an icicle light set. This icicle light set features 70 of our popular M5 mini style bulbs on white wire. It's a great color combination for Christmas, St. Patrick's Day or for sports fans whose team colors are green and white. There is 6" of spacing between the 5 alternating vertical icicle drops of 18", 15" and 9".
String Length: 7.5.
Installation location: Indoor/Outdoor.
Bulb Type: LED Single Mold (Non-removable).
Light type: LED.
Bulb Count: 70.
Total watts: 4.
Bulb Spacing: 4".
Flicker free: Yes.
Connect up to: 43 Strings.
Certifications: Energy Star, UL.
Connector: Standard Plug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 7 Wall Wash Reflector Trim" (EL738C)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850XP/XL/SS/ECO3)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/827/A/ECO)
- KIM LIGHTING LED Accent Light, 11W, CRI 80,1031L, 3000K (EL700S3/9L3KUV/BL)
- OMG 5mm Wide Angle Lens LED Light Strings Green (OM120119)
- OMG LED Trunk Tree Wraps Pure White (OM1667819)
- CELEBRATIONS Incandescent C9 Multicolored 25 ct String Christmas Lights 24 ft. (C42U4E11)
- HOLIDAY BRIGHT LIGHTS Cord Reel C9 Grn 500' (C9500GC-12)
- QUEENS OF CHRISTMAS Queens of Christmas LED-WATERFALL-WW LED Waterfall Lights - Warm White (LED-WATERFALL-WW)
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C9 ASRT25PK (BU25C9-OMUA)
- CELEBRATIONS LED C9 BULB FCTED WW 5PK (11227-71)
- Omg Holiday Lights