Br 5 Piece Grill Tool Set
Mfr # OM60433
Zoro # G204041301
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omg
- MFR # OM60433
- Zoro # G204041301
- UPC # 654204185652
- Country of Origin China
- Category Grill Accessories
Description
Blue Rhino 5-Piece Oval Polished Stainless Steel Grill Tool Set includes: Spatula, Fork, Tongs, Knife & Basting Brush. The five tools in this set from 's Premium collection are constructed of brightly-polished, commercial-grade stainless steel. Oval-shaped tubular handles attached with heat-resistant material provide a smooth, comfortable grip for the sturdy, yet lightweight tools. The set includes a 4-in-1 spatula, fork, knife, tongs, and basting brush-the essentials for great barbecuing. Providing a good reach on the grill, the tools range in length from 15-1/2 inches (knife) to 18-1/2 inches (spatula). Most versatile is the 4-in-1 spatula, which not only lifts and drains meats, but also cuts with a sharp serrated edge on one side, tenderizes meat with prongs on the other, and opens bottles with its loop end. Extra-large at 8 x 4 inches, the flat surface of the spatula can lift several burgers at once. The toothed tongs taper to a needle-nose point to grab or spear even the smallest piece of food; however, a strong grip is needed to hold these heavy-duty tongs together. Sharp, 3-1/2-inch tines on the fork spear everything from a whole chicken to thin hot dogs, while the knife with its seven-inch blade cuts through thick steaks with ease.
Features- The brush features a 1.5-in. wide basting surface.
- All tools can be hung, and are dishwasher-safe.
- Color - Silver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC 60 in x 39 1/4 in x 43 1/4 in 43 1/4 in Tarp Cover, Yellow, HDPE (5117-TARP)
- SUNCAST Garden Hose Hanger, Resin, 6 1/2 in W (HH150)
- SONGBIRD ESSENTIALS 4 x 4 in. Metal Coated Predator Defeater Raccoon (SESQR89)
- AFTERMARKET New Molded Seat With Seatbelt And Switch Premium Quality Belt for Toyota Forklift (SEQ90-0359)
- BARBOUR High Presure Lp Hose 10' (7910)
- DYNA-GLO Stainless Steel Grill Topper (DG13GT-D)
- BROILMASTER Broilmaster DPA110 Premium Grill Cover in Black (DPA110)
- PLAZA Large Knob for L Grills - Large (PL2926604)
- HOLLAND BAR STOOL CO 72" Detroit Red Wings Grill Cover (GC72DetRed)
- LAWNITATOR 12 -18 in. Expanding Tube Smoker Stainless Steel (LA1677783)
- BACKYARD PRO 36in Vinyl Cover for Outdoor Grills (554CHARCVR36)
- Omg Grill Accessories