Shop All Diagnostic and Monitoring Instruments and Supplies
Omg
763124 40 in. x 100 ft. Plastic Table Roll; Hunter Green
Mfr # OM137506
Zoro # G803977124
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omg
- MFR # OM137506
- Zoro # G803977124
- UPC # 654204705812
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Features
- Plastic table roll.
- Color - Hunter green.
- Fits up to 11 - 8 ft. Tables or 14 - 6 ft. Tables with a 5 - 6 in. Drop.
- Size - 40 in. X 100 ft.
- Dimension - 2.75 x 2.75 x 3.8 in.
- Item weight - 3.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Wrap, Sterile, Blue, Wool, 36" L (G3630P-4.69.000)
- DIAL 7.5 oz. Liquid Hand Soap Pump Bottle, PK 12 (84014)
- R&R LOTION SPF 30+ Industrial Sunscreen (ISSC-8-30)
- WERNER T320000 Suspension Trauma Relief Strap (T320000)
- PROSKIT Breadboard Accessories, Small (900-271)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P15)
- ILC Replacement for Rectus Type 20 Nibp Connectors (TYPE 20 NIBP CONNECTORS RECTUS)
- GVS-RPB Vision Link (09-050)
- ILC Replacement for Marquette 2055630-001 Nibp Connectors (2055630-001 NIBP CONNECTORS MARQUETTE)
- MAXTEC Single Coil Hose, Grn, Female Hand Tighten (R127P35)
- COVIDIEN Wire Cart, Steel, Red (8991FP)
- Omg Diagnostic Equipment