Omg

723124 54 x 108 in. Plastic Table Cover; Hunter Green


product price: $18.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Plastic Table Cover.
  • Hunter Green.
  • Covers An 8 ft. Banquet Table.
  • Size - 54 x 108 in.
  • Dimension - 17.5 x 7.25 x 0.5 in.
  • Item Weight - 0.34 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.