Shop All Wall Art & Decor
Omg
5.75 x 11 in. Vintage Race Car Centerpieces - 6 Count
Mfr # OM1574756
Zoro # G404003659
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omg
- MFR # OM1574756
- Zoro # G404003659
- UPC # 780997713793
- Country of Origin China
- Category Wall Art & Decor
Description
Put the pedal to the metal on your party decor with our Vintage Race Car Centerpiece. This 3D centerpiece looks like a vintage red race car. Measuring 11" x 5.75", place on the cake or gift table for a fun piece of decor.
Features- Vintage Race Car Centerpieces
- 6 Count
- Material: Paper
- Size: 5.75" x 11"
- Weight: 7.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6230B)
- FLASH FURNITURE Rectangle Brn Rattan 30X96 Fold Table, 32.5" W, 67.5" L, 28.75" H, Plastic Top, Brown (DAD-YCZ-172-GG)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H (3071)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- TRADEMARK FINE ART Edward Hopper 'Ground Swell' Canvas Art, 14x19 (ALI10042-C1419GG)
- TRADEMARK FINE ART Ata Alishahi 'Spring Bird 3A' Canvas Art, 18x18 (ALI22359-C1818GG)
- ELK SIGNATURE Chair Display, Handpainted Art on Canvas (1617010)
- TRADEMARK FINE ART Monica Mize 'Majical' Canvas Art, 30x47 (MF157-C3047GG)
- NEXT INNOVATIONS Emperor Small Butterfly Wall Art (101410078-EMPEROR)
- TRADEMARK FINE ART Marcia Baldwin 'Wind Of Thunder Indian War Horse' Canvas Art, 18x24 (ALI34656-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold Feathers Turquoise' Canvas Art, 35x35 (WAP01735-C3535GG)
- Omg Wall Art & Decor