Shop All End Tables
Omg
011137 40 in. x 100 ft. Plastic Table Roll; Navy Blue
Mfr # OM30167
Zoro # G503977028
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omg
- MFR # OM30167
- Zoro # G503977028
- UPC # 657248298623
- Country of Origin China
- Category End Tables
Description
Features
- Plastic table roll.
- Color - Navy blue.
- Fits up to 11 - 8 ft. Tables or 14 - 6 ft. Tables with a 5 - 6 in. Drop.
- Size - 40 in. X 100 ft.
- Dimension - 2.75 x 2.75 x 3.8 in.
- Item weight - 3.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75159M)
- SIMPLE SPACES Shower Caddy Small White (SS-SC-25-PE-3L)
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Blue, PK4 (8125)
- WAY BASICS Eco Stackable Storage Cube, Natural (BS-285-340-320-CR)
- MONARCH SPECIALTIES Accent Table - 24"H / Grey / Chrome Metal (I 3474)
- MANHATTAN COMFORT Lava Accent Table in White (ET003-WH)
- ATLANTIC FURNITURE Atlantic Furniture AH11234 Lexi Work Table; Antique Walnut (AH11234)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Black Marble Look (I 3590)
- MANHATTAN COMFORT Gales End Table and Coffee Table in Pistachio Green (2-82735-GR)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3486)
- INTERNATIONAL CONCEPTS 24 W, 18 L, 24 H (OT-17E)
- Omg End Tables