Shop All Automotive Stands
Omegalift
Truck Stands, Pin Style, 22 tons
Mfr # 32225B
Zoro # G9068206
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Width 9 3/4 in
- Type Truck Stand Pin Style
- Lifting Capacity 22 tons
- Features Heavy Gauge, Prevent Distortion, Prevent Twisting, Steel Frame
- Base Length 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 32225B
- Zoro # G9068206
- Country of Origin China
- Category Automotive Stands
Dimensions
Base Width | 9 3/4 in |
Base Length | 9 3/4 in |
Minimum Height | 12 1/4 in |
Maximum Extended Height | 19 7/8 in |
Details
Item | Truck Stands,Pin Style,22 tons |
Type | Truck Stand Pin Style |
Lifting Capacity | 22 tons |
Features | Heavy Gauge, Prevent Distortion, Prevent Twisting, Steel Frame |
Material | Steel |
Base | 9-3/4" x 9-3/4" |
Duty Rating | Extra-Heavy Duty |
Base Material | Steel |
Load Capacity | 22 ton |
Jack Type | Truck Stand |
Minimum Lift | 12 1/4 in |
Load Capacity per Pair | 22 ton |
Body Material | Steel |
Stand Type | Truck Stand |
Locking Type | Pin |
Maximum Lift | 19 7/8 in |
Description
Truck Stands,Pin Style,22 tons, Load Capacity per Pair 22 ton, Minimum Height 12 1/4 in, Maximum Extended Height 19 7/8 in, Base Material Steel, Locking Type Pin, Base Length 9 3/4 in, Base Width 9 3/4 in, Features Heavy Gauge, Prevent Distortion, Prevent Twisting, Steel Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO High Pressure Air Tank, 5 gal. (860-RT)
- WHITESIDE Creeper Seat, 15 in L x 15 in W, 4 Wheels (HRSV)
- ILC Replacement For GE GENERAL ELECTRIC GE 1196 AUTOMOTIVE INDICATOR LAMPS RP SHAPE 10PK (10PAK:WW-1T1E-0)
- AUTOTEX Wiper Blade, Heavy Duty, Size 40 In (78-400)
- SUNEX Jack Stand, 3 Ton (1003C)
- SIMPLEX SJ2010, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 7 in (177, 8 mm) in Stroke (SJ2010)
- K-TOOL INTERNATIONAL 3-Ton Jack Stands (Pair) (KTIXD61202)
- SUNEX JACK STAND PR HI HEIGHT PIN TYPE 10T (SU1410)
- SIMPLEX SJ2012, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 9 in (228, 6 mm) in Stroke (SJ2012)
- AME Jack Stands, 3 Tons per Stand, PR (14985)
- HEIN-WERNER Vehicle Support Stand, 25 Tons, 2 Stands (HW93526F)
- Omegalift Automotive Stands