Shop All Floor Jacks
Omegalift
Tripod Auxiliary Stand, 2 tons
Mfr # 33020
Zoro # G9068641
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 2 Tons
- Application Exhaust System, Shock Absorber and Other Vehicle
- Type Tripod Auxiliary Stand
- Features Heavy Gauge, Steel Frame Helps Prevent Distortion or Twisting
- Material Steel (Frame)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omegalift
- MFR # 33020
- Zoro # G9068641
- UPC # 00047077032800
- Country of Origin China
- Category Floor Jacks
Details
Item | Tripod Auxiliary Stand |
Lifting Capacity | 2 Tons |
Application | Exhaust System, Shock Absorber and Other Vehicle |
Type | Tripod Auxiliary Stand |
Features | Heavy Gauge, Steel Frame Helps Prevent Distortion or Twisting |
Material | Steel (Frame) |
Description
Tripod Auxiliary Stand,2 tons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 1190 BoatGo Storage Net - 32" (1190)
- SLIP-N-GRIP Slip-N-Grip Fg-P9943-19 Premium Seat Cover - 200 Roll (FG-P9943-19)
- KOHLER Spark Plug (25 132 19-S)
- VEXILAR LPS-1 Handheld Digital Depth Sounder (LPS-1)
- OMEGALIFT Magic Lift Service Jack, 3-1/2 tons, Features: Heavy Gauge Rolled Side Frames (27035)
- OMEGALIFT 3 Tons Hybrid Service Jack 19" Max. Lifting H., 4" Min. Lifting H (26033)
- OMEGALIFT 3-1/2 Tons Hydraulic Service Jack 21" Max. Lifting H., 4" Min. Lifting H (29038)
- OMEGALIFT 1-1/2 Tons Hybrid Service Jack 14" Max. Lifting H., 3-1/2" Min. Lifting H (26017)
- OMEGALIFT Service Jack, Long Chassis5 tons (22050C)
- OMEGALIFT Hydraulic Servce Jack, Air/Manual, 20 tons (22203)
- SFA COMPANIES Hein-Werner 10 Ton Manual Service Jack - HW93660 (HW93660)
- Omegalift Jacks