Shop All Transmission Jacks
This Product is Discontinued
Omegalift
Transmission Floor Style Jack, 1 tons (Discontinued)
Mfr # 42000C
Zoro # G8715065
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Built-In Bypass Device, Multi-Adjustment Knobs
- Overall Length 40 1/2 in
- Overall Width 18 1/2 in
- Minimum Lift Height 7 7/8 in
- Caster Type (4) Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 42000C
- Zoro # G8715065
- Country of Origin China
- Category Transmission Jacks
Dimensions
Overall Length | 40 1/2 in |
Overall Width | 18 1/2 in |
Minimum Lift Height | 7 7/8 in |
Maximum Lift Height | 24 3/4 in |
Handle Length | 22 1/2 in |
Saddle Base Size | 14.25 in L x 7.88 in W |
Minimum Height | 7 3/4 in |
Extended Saddle Size | 17 in L x 15.5 in W |
Details
Features | Built-In Bypass Device, Multi-Adjustment Knobs |
Item | Transmission Jack |
Caster Type | (4) Swivel |
Body Material | Steel |
Lifting Actuator | Manual Handle |
Power Source | Hydraulic |
Securing Mechanism | Chain |
Jack Type | Transmission Jack |
Load Capacity | 1 ton |
Description
Transmission Jack, Power Source Hydraulic, Load Capacity 1 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 7 7/8 in, Maximum Lift Height 24 3/4 in, Securing Mechanism Chain, Jack Type Transmission Jack, Caster Type (4) Swivel, Extended Saddle Size 17 in L x 15.5 in W, Features Built-In Bypass Device, Multi-Adjustment Knobs, Handle Length 22 1/2 in, Minimum Height 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.