Shop All Tire Repair & Maintenance Kits
Omegalift
Shop Press, Hand Pump, 25 tons
Mfr # 60253
Zoro # G9068608
product price: $1,061.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,061.99
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Length 28"
- Material Steel
- Application Ideal For The Removal Or Installation Of Gears, Universal Joints, Pulleys, Wrist Pins, And Other Various Press Jobs, Excellent For Bending, Bonding, Or Straightening Applications
- Width 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 60253
- Zoro # G9068608
- UPC # 00047077799086
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 28" |
Width | 28" |
Details
Item | Shop Press,Hand Pump,25 tons |
Number of Pieces | 1 |
Material | Steel |
Application | Ideal For The Removal Or Installation Of Gears, Universal Joints, Pulleys, Wrist Pins, And Other Various Press Jobs, Excellent For Bending, Bonding, Or Straightening Applications |
Description
Shop Press,Hand Pump,25 tons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Run Tee, 3/8 in. Tube Sz, 2.25 in. L (371PTCSP-6-6)
- SCHUMACHER ELECTRIC Power Converter, AC 120V to DC 12V (PC-6)
- WVE Door Window Switch #Wve 1S14253 (1S14253)
- WINDLINE Diver 4 Step SS Ladder, 46" (DL-4X)
- OMEGALIFT Body Repair Kit, 10 tons (50100)
- AMP TIRES Mud Terrain Attack MT 121Q E10 Ply BSW Tire (AM375941)
- SLIME Tire Patch Kit (20189/4060-A)
- ESCO EQUIPMENT Portable Tire Step (60203)
- KEN-TOOL Ts42 Tire Snake 42" (34678)
- X-TRA SEAL Tire Repair Sealer, 16 Oz. (14-128A)
- AME Bead Breaker Kit, Titan Tire 15040 (12013)
- Omegalift Automotive Tire & Wheel