Shop All Floor Jacks
Omegalift
Service Jack, Long Chassis5 tons
Mfr # 22050C
Zoro # G9067987
product price: $1,203.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,203.99
Free 30-Day Returns
Key Features
- Features Handle Actuated Release Valve
- Type Long Chassis Service Jack
- Material Steel (Frame)
- Lifting Capacity 5 Tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 22050C
- Zoro # G9067987
- UPC # 00047077025024
- Country of Origin China
- Category Floor Jacks
Details
Item | Service Jack |
Features | Handle Actuated Release Valve |
Type | Long Chassis Service Jack |
Material | Steel (Frame) |
Lifting Capacity | 5 Tons |
Description
Service Jack,Long Chassis5 tons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMX INDUSTRIES Blubird Lever Air Blow Gun W Rubber Tip (BBLBG001)
- MARTYR ANODES Anode-Rudder 3-3/4", #CMR03 (CMR03)
- AGS Steel Tube Nut, 3/16 (M10x1.0 Bubble), 5/card (BLF-39C-5)
- ALLSTAR PERFORMANCE Radiator Fin Comb Kit (AL374843)
- OMEGALIFT Hydraulic Servce Jack, Air/Manual, 20 tons (22203)
- OMEGALIFT 3 Tons Hydraulic Service Jack 18-1/8" Max. Lifting H., 4" Min. Lifting H (26030)
- OMEGALIFT Air Hydraulic Truck Jack, 30 tons (23301C)
- OMEGALIFT Magic Lift Service Jack, 3-1/2 tons, Features: Heavy Gauge Rolled Side Frames (27035)
- OMEGALIFT 3-1/2 Tons Hydraulic Service Jack 21" Max. Lifting H., 4" Min. Lifting H (29038)
- OMEGALIFT 1-1/2 Tons Hybrid Service Jack 14" Max. Lifting H., 3-1/2" Min. Lifting H (26017)
- PRO-LIFT 2-Ton Service Floor Jack with Jack Stands (F-2330BMC)
- Omegalift Jacks