Shop All Floor Jacks
Omegalift
Magic Lift Service Jack, 3-1/2 tons, Features: Heavy Gauge Rolled Side Frames
Mfr # 27035
Zoro # G9068221
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 3-1/2 Tons
- Features Heavy Gauge Rolled Side Frames
- Type Magic Lift Service Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 27035
- Zoro # G9068221
- UPC # 00047077795279
- Country of Origin China
- Category Floor Jacks
Details
Item | Magic Lift Service Jack |
Lifting Capacity | 3-1/2 Tons |
Features | Heavy Gauge Rolled Side Frames |
Type | Magic Lift Service Jack |
Description
Magic Lift Service Jack,3-1/2 tons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Silver Conduit Rack, 9 5/8 In., Reese Towpower (7054900)
- DRAW-TITE 8,000# SQUARE SIDEWIND JACK W/DROP LEG (1400850383)
- ECCO SAFETY GROUP LED BEACON: MEDIUM PROFILE, 12-80VDC, PULSE8 FLASH, AMBER (6262A)
- BOSCH Cabin Air Filter, P3808WS (P3808WS)
- OMEGALIFT 1-1/2 Tons Hybrid Service Jack 14" Max. Lifting H., 3-1/2" Min. Lifting H (26017)
- OMEGALIFT 3-1/2 Tons Hydraulic Service Jack 21" Max. Lifting H., 4" Min. Lifting H (29038)
- OMEGALIFT 3 Tons Hydraulic Service Jack 18-1/8" Max. Lifting H., 4" Min. Lifting H (26030)
- OMEGALIFT Hydraulic Servce Jack, Air/Manual, 20 tons (22203)
- OMEGALIFT Air Jack and Support Stand, 10 tons (34100)
- OMEGALIFT Jack Stand, Hight Lift Pin Style, 10 tons (32107B)
- MAASDAM Jack Quick Clamp (1323)
- Omegalift Floor Jacks