Shop All Floor Jacks
This Product is Discontinued
Omegalift
Magic Lift Service Jack, 3-1/2 tons (Discontinued)
Mfr # 29037
Zoro # G9068151
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards U.S. Patent No. 5,946,912, U.S. Patent No. 6,199,379
- Features A Built-In By-Pass Device Protects Hydraulic System from Over Pumping Damage, Heavy Gauge Side Frames Resist Twisting, Magic Lift Design Offers a Quick Lift for Professional Performance
- Handle Length 52 1/4 in
- Type Magic Lift Service Jack
- Lifting Capacity 3-1/2 Tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 29037
- Zoro # G9068151
- UPC # 00047077816660
- Country of Origin China
- Category Floor Jacks
Dimensions
Handle Length | 52 1/4 in |
Overall Width | 13 1/2 in |
Minimum Lift Height | 5 1/8 in |
Saddle Length | 4 7/20 in |
Extended Height | 21 1/2 in |
Saddle Diameter | 4 3/8 in |
Minimum Height | 5 1/8 in |
Maximum Lift Height | 21 1/2 in |
Details
Item | Magic Lift Service Jack |
Standards | U.S. Patent No. 5,946,912, U.S. Patent No. 6,199,379 |
Features | A Built-In By-Pass Device Protects Hydraulic System from Over Pumping Damage, Heavy Gauge Side Frames Resist Twisting, Magic Lift Design Offers a Quick Lift for Professional Performance |
Type | Magic Lift Service Jack |
Lifting Capacity | 3-1/2 Tons |
Load Capacity | 3.5 ton |
Duty Rating | Light Duty |
Power Source | Mechanical |
Body Material | Steel |
Jack Type | Floor Jack |
Maximum Lift | 21 1/2 in |
Saddle Shape | Round |
Lifting Actuator | Manual Handle |
Minimum Lift | 5 1/8 in |
Item Weight | 89.1 lb |
Description
Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 3.5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 5 1/8 in, Maximum Lift Height 21 1/2 in, Power Source Mechanical, Minimum Height 5 1/8 in, Extended Height 21 1/2 in, Features A Built-In By-Pass Device Protects Hydraulic System from Over Pumping Damage, Heavy Gauge Side Frames Resist Twisting, Magic Lift Design Offers a Quick Lift for Professional Performance, Handle Length 52 1/4 in, Item Weight 89.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.