Shop All Automotive Stands
This Product is Discontinued
Omegalift
Jack Stands, Heavy Duty, 12 tons (Discontinued)
Mfr # 32125B
Zoro # G9068258
Free Shipping & Returns
This Product is Discontinued
Key Features
- Base Length 12 in
- Type Heavy-Duty Jack Stand
- Lifting Capacity 12 tons
- Features Adjustment Mechanism, Counter-Weighted, Durability, Prevent Load from Accident, Secure
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 32125B
- Zoro # G9068258
- Country of Origin China
- Category Automotive Stands
Dimensions
Base Length | 12 in |
Minimum Height | 17 1/2 in |
Maximum Extended Height | 27 1/2 in |
Details
Item | Jack Stands,Heavy Duty,12 tons |
Type | Heavy-Duty Jack Stand |
Lifting Capacity | 12 tons |
Features | Adjustment Mechanism, Counter-Weighted, Durability, Prevent Load from Accident, Secure |
Material | Steel |
Stand Type | Jack Stand |
Load Capacity per Pair | 12 ton |
Locking Type | Ratchet/Crank Handle |
Load Capacity | 12 ton |
Base Material | Steel |
Maximum Lift | 27 1/2 in |
Body Material | Steel |
Jack Type | Jack Stand |
Duty Rating | Heavy Duty |
Minimum Lift | 17 1/2 in |
Description
Jack Stands,Heavy Duty,12 tons, Load Capacity per Pair 12 ton, Minimum Height 17 1/2 in, Maximum Extended Height 27 1/2 in, Base Material Steel, Locking Type Ratchet/Crank Handle, Base Length 12 in, Features Adjustment Mechanism, Counter-Weighted, Durability, Prevent Load from Accident, Secure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.