Shop All Floor Jacks
Omegalift
Jack Stand, Medium Lift Pin Style, 10 tons
Mfr # 32105B
Zoro # G9068285
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Gauge, Prevent Distortion, Prevent Twisting, Steel Frame
- Base Length 15 5/8 in
- Lifting Capacity 10 Tons
- Material Steel
- Type Medium Lift Pin Style Jack Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 32105B
- Zoro # G9068285
- Country of Origin China
- Category Floor Jacks
Dimensions
Base Length | 15 5/8 in |
Base Width | 15 5/8 in |
Maximum Extended Height | 31 1/8 in |
Minimum Height | 18 5/8 in |
Details
Item | Jack Stand, Medium Lift Pin Style |
Features | Heavy Gauge, Prevent Distortion, Prevent Twisting, Steel Frame |
Lifting Capacity | 10 Tons |
Material | Steel |
Type | Medium Lift Pin Style Jack Stand |
Base | 16-1/8" x 15-5/8" |
Jack Type | Jack Stand |
Body Material | Steel |
Minimum Lift | 18 5/8 in |
Duty Rating | Heavy Duty |
Locking Type | Pin |
Stand Type | Jack Stand |
Base Material | Steel |
Load Capacity | 10 ton |
Load Capacity per Pair | 10 ton |
Maximum Lift | 31 1/8 in |
Description
Jack Stand,Medium Lift Pin Style,10 tons, Load Capacity per Pair 10 ton, Minimum Height 18 5/8 in, Maximum Extended Height 31 1/8 in, Base Material Steel, Locking Type Pin, Base Length 15 5/8 in, Base Width 15 5/8 in, Features Heavy Gauge, Prevent Distortion, Prevent Twisting, Steel Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS IHC/AGCO/DRESSER/GALION/CASE/FIAT-ALLIS/ (33341)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H, 36 Bulbs (M84435-A)
- FLEETGUARD Pac, Lf, LF3970 (LF3970)
- C.E. SMITH Post Guide-On, 60 in., w/U-Bolt Mtg Brackets & LED Light, Boxed (27760)
- OMEGALIFT Service Jack, Long Chassis5 tons (22050C)
- OMEGALIFT 1-1/2 Tons Hybrid Service Jack 14" Max. Lifting H., 3-1/2" Min. Lifting H (26017)
- OMEGALIFT 3 Tons Hydraulic Service Jack 18-1/8" Max. Lifting H., 4" Min. Lifting H (26030)
- OMEGALIFT Hydraulic Servce Jack, Air/Manual, 20 tons (22203)
- OMEGALIFT 3 Tons Hybrid Service Jack 19" Max. Lifting H., 4" Min. Lifting H (26033)
- OMEGALIFT Air Jack and Support Stand, 10 tons (34100)
- TIGER JACK POST COLUMN 1'8"" TO 2'0"" (3A-1820)
- Omegalift Jacks