Shop All Floor Jacks
Omegalift
Hydraulic Servce Jack, Air/Manual, 20 tons
Mfr # 22203
Zoro # G9068617
product price: $5,127.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$5,127.99
Free 30-Day Returns
Key Features
- Application Garage Work
- Handle Length 50 in
- Lifting Capacity 20 Tons
- Standards U.S. Patent No. 5-341-723, U.S. Patent No. 5,946,912
- Features A Compact Yet Powerful Air Turbo Motor U.S. Patent No. 5-341-723 is Equipped to Raise the Load to the Desired Height Efficiently, Effortlessly and Safely, All Air Bottle Jacks Have Chrome Plated Rams, Effortless Air Operation will Greatly Reduce Operator Fatigue and Speed Up the Efficiency of Garage Work, U.S. Patent No.5-946-912, a Built-In By-Pass Device Protects Hydraulic System from Over Pumping Damage, Versatile 'Quick Connector' Design Provides for Easy Removal of Air Hose from Air Motor Allowing Compact Storage or Remote Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 22203
- Zoro # G9068617
- UPC # 00047077797044
- Country of Origin Taiwan, Province of China
- Category Floor Jacks
Dimensions
Handle Length | 50 in |
Minimum Height | 13 1/4 in |
Overall Width | 21 in |
Extended Height | 39 1/2 in |
Details
Item | Hydraulic Servce Jack |
Application | Garage Work |
Lifting Capacity | 20 Tons |
Standards | U.S. Patent No. 5-341-723, U.S. Patent No. 5,946,912 |
Features | A Compact Yet Powerful Air Turbo Motor U.S. Patent No. 5-341-723 is Equipped to Raise the Load to the Desired Height Efficiently, Effortlessly and Safely, All Air Bottle Jacks Have Chrome Plated Rams, Effortless Air Operation will Greatly Reduce Operator Fatigue and Speed Up the Efficiency of Garage Work, U.S. Patent No.5-946-912, a Built-In By-Pass Device Protects Hydraulic System from Over Pumping Damage, Versatile 'Quick Connector' Design Provides for Easy Removal of Air Hose from Air Motor Allowing Compact Storage or Remote Operation |
Type | Hydraulic Air/Manual Service Jack |
Product Type | Hydraulic Servce Jack,Air/Manual,20 tons |
Load Capacity | 20 ton |
Lifting Actuator | Manual Handle |
Duty Rating | Extra-Heavy Duty |
Power Source | Air/Mechanical |
Jack Type | Air/Manual Service Jack |
For Lifting | Garage Work |
Description
Hydraulic Servce Jack,Air/Manual,20 tons, Jack Type Air/Manual Service Jack, Load Capacity 20 ton, Lifting Actuator Manual Handle, Power Source Air/Mechanical, Minimum Height 13 1/4 in, For Lifting Garage Work, Extended Height 39 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K40 ANTENNAS & ACCESSORIES Superflex Tunable Fiberglass CB Whip, 3ft (SF-300)
- DRYCONN Dryconn Waterproof Pre-filled Tube, PK25 (20205)
- FOUR SEASONS Volvo 240 Series 90-85-260 Series 82-80 Filter Drier, 33264 (33264)
- BULLDOG WINCH Automatic Tire Deflators, Brass Set of 4 (42068)
- OMEGALIFT Service Jack, Long Chassis5 tons (22050C)
- OMEGALIFT 3 Tons Hydraulic Service Jack 18-1/8" Max. Lifting H., 4" Min. Lifting H (26030)
- OMEGALIFT Air Hydraulic Truck Jack, 22/35 tons (23227)
- OMEGALIFT 1-1/2 Tons Hybrid Service Jack 14" Max. Lifting H., 3-1/2" Min. Lifting H (26017)
- OMEGALIFT 3 Tons Hybrid Service Jack 19" Max. Lifting H., 4" Min. Lifting H (26033)
- OMEGALIFT Air Jack and Support Stand, 10 tons (34100)
- AMERICAN FORGE & FOUNDRY Forklift Jack - Heavy Duty (3917)
- Omegalift Jacks