Shop All Creepers & Dollies
Omegalift
Foldable Creeper Seat, 450 lb. Capacity
Mfr # 91000
Zoro # G9068145
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 450 lb.
- Material Wheels: Polyurethane
- Type Z-Creeper
- Length 40"
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 91000
- Zoro # G9068145
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 40" |
Width | 18" |
Caster Size | 3" |
Height | 7-1/2" |
Details
Load Capacity | 450 lb. |
Material | Wheels: Polyurethane |
Type | Z-Creeper |
Features | Fully Upholstered Pad |
Number of Wheels | 6 |
Item | Foldable Creeper Seat, 450 lb. Capacity |
Description
Foldable Creeper Seat,450 lb. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Fold-Down Incand.Anchor/Masthead Light-20" Horizontal Composite Base (7202-P-7)
- SEACHOICE 90 Degree Stainless Steel Covered Thru-Hull (18571)
- WIX FILTERS Wix Filter 57356XP Oil Filter for 2002-2018 Honda CRV (W68-57356XP)
- SKF SPEEDI-SLEEVES (99525)
- OMEGALIFT Creeper, 300 lb. Load Capacity, 36" L (91900)
- OMEGALIFT Creeper Tool Tray, 29" L x 20" W, Steel (97531)
- OMEGALIFT Creeper, 440 lb. Load Capacity, 48" L (91902)
- AMERICAN FORGE & FOUNDRY Creeper, Steel, Heavy-Duty, 400 lb, Red (3908A)
- WHITESIDE Creeper, 3" H, 22-1/2" W, Plastic, 6 Wheels (PLBLK)
- TRAXION ENGINEERED PRODUCTS Mechanix-Mat (1-500)
- K-TOOL INTERNATIONAL 36" Plastic Creeper (KTI74936)
- Omegalift Creepers & Dollies