Shop All Transmission Jacks
Omegalift
Flywheel Adapter for Clutch Jack, 250 lb.
Mfr # 40501
Zoro # G9068711
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Flywheel Adapter
- Load Capacity 0.12 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 40501
- Zoro # G9068711
- Country of Origin China
- Category Transmission Jacks
Details
Item | Flywheel Adapter for Clutch Jack,250 lb. |
Product Type | Flywheel Adapter |
Load Capacity | 0.12 ton |
Description
Flywheel Adapter for Clutch Jack,250 lb., Product Type Flywheel Adapter, Load Capacity 0.12 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Impeller Kit-8 Blade-Neoprene-2-9/16" Diax2" W, 5/8" Shaft Dia (920-0001-P)
- FIAMM Horn Kit, Electric, 3"L (6606523-SX)
- TENON Concrete & Masonry Dissolver - 5 Gal Pail (120912)
- TAYLOR MADE Large Swingback Boat Seat Cover - Rip/Stop Polyester Navy (80245)
- OMEGALIFT Telescopic Transmission Jack, 1 tons (42003)
- OMEGALIFT Economy Transmission Jack, 700 lb. (40700)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3171A)
- BOSCH Power Train Lift, 1,650 Lb (5285)
- OTC Jack Transmission 2200Lb Low Lift (5019A)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 4400 lb. (3180A)
- GRAY Truck Component Jack, 300 Lbs. (TCJ-500)
- Omegalift Transmission Jacks