Shop All Transmission Jacks
Omegalift
Floor Style Transmission Jack, 1-1/2 tons
Mfr # 43000
Zoro # G9068328
product price: $2,067.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,067.99
Free 30-Day Returns
Key Features
- Features Adjustable Corner Brackets, Safety Overload System
- Overall Width 15 in
- Overall Length 28 31/100 in
- Caster Type (4) Swivel
- Power Source Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 43000
- Zoro # G9068328
- Country of Origin Taiwan, Province of China
- Category Transmission Jacks
Dimensions
Overall Width | 15 in |
Overall Length | 28 31/100 in |
Saddle Base Size | 16.13 in L x 10.75 in W |
Handle Length | 29 3/4 in |
Extended Saddle Size | 16.13 in L x 26.88 in W |
Minimum Height | 7 83/100 in |
Details
Features | Adjustable Corner Brackets, Safety Overload System |
Item | Floor Style Transmission Jack,1-1/2 tons |
Caster Type | (4) Swivel |
Power Source | Hydraulic |
Securing Mechanism | Chain |
Jack Type | Floor Jack |
Load Capacity | 1.5 ton |
Product Type | Floor Jack |
Description
Floor Style Transmission Jack,1-1/2 tons, Power Source Hydraulic, Load Capacity 1.5 ton, Securing Mechanism Chain, Jack Type Floor Jack, Caster Type (4) Swivel, Extended Saddle Size 16.13 in L x 26.88 in W, Features Adjustable Corner Brackets, Safety Overload System, Handle Length 29 3/4 in, Minimum Height 7 83/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 48", Fuel Treatment (6-048-1-X)
- BOSCH Oe Fine Wire Double Iridium, 96307 (96307)
- VELVAC 8.5" Convex Hd Chrome Off-Set Mount (708557)
- LISLE Valve Keeper Remover and Installer Kit (36050)
- OMEGALIFT Telescopic Transmission Jack, 1 tons (42003)
- OMEGALIFT Economy Transmission Jack, 700 lb. (40700)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3171A)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,000 lb, Hydraulic (3171A)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 4400 lb. (3180A)
- K-TOOL INTERNATIONAL 1000 Lb Under Hoist Single Stage Transmission Jack (KTIXD63502)
- OTC Transmission Jack, 36-1/2 in. L, 1000 lb. (1521A)
- Omegalift Jacks