Shop All Engine Stands
Omegalift
Engine Support Bar, 700 lb. Capacity
Mfr # 44700
Zoro # G9068361
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Two 14" Adjustable Hook Screws
- Lifting Capacity 700 lb.
- Includes (2) 38 in Braided Steel Cables 1/8 in Diameter
- Type Engine Support Bar
- Product Type Engine Support Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 44700
- Zoro # G9068361
- UPC # 00047077051375
- Country of Origin China
- Category Engine Stands
Dimensions
Hook Opening Width | 14 in |
Details
Item | Engine Support Bar, 700 lb. Capacity |
Features | Two 14" Adjustable Hook Screws |
Lifting Capacity | 700 lb. |
Includes | (2) 38 in Braided Steel Cables 1/8 in Diameter |
Type | Engine Support Bar |
Product Type | Engine Support Bar |
Load Capacity | 0.35 ton |
Description
Engine Support Bar,700 lb. Capacity, Product Type Engine Support Bar, Load Capacity 0.35 ton, Hook Opening Width 14 in, Includes (2) 38 in Braided Steel Cables 1/8 in Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Inflator Gauge, 10 to 120 psi, 3 in. (I-405-3M)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (20286)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STECK MANUFACTURING Little Easy (32908)
- OMEGALIFT Auxiliary Stand, Foot Pedal, 3/4 tons (31501)
- OMEGALIFT Engine Stand, H Type, 750 lb. (30750)
- OTC Mobile Floor Crane, Steel, 2200 lb. (1819)
- VESTIL Mobile Floor Crane, Counter Balance, 500Lb (CBFC-500)
- SUNEX 1 Ton Engine Stand (8400)
- OTC Fuel Tank Handler (1758)
- OEMTOOLS 1,100 Lb. Engine Support (24950)
- Omegalift Engine Stands