Shop All Creepers & Dollies
Omegalift
Creeper Tool Tray, 29" L x 20" W, Steel
Mfr # 97531
Zoro # G4765061
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Width 20 in
- Height 47 41/64 in
- For Use With Automobiles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 97531
- Zoro # G4765061
- UPC # 047077997079
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Width | 20 in |
Height | 47 41/64 in |
Length | 29 in |
Height Range | 38 in to 48 in |
Details
Item | Creeper Tool Tray |
Material | Steel |
Color | Black |
For Use With | Automobiles |
Number of Compartments | 6 |
Description
Creeper Tool Tray, Length 29 in, Width 20 in, Height 47 41/64 in, Height Range 38 in to 48 in, Steel, Black, Number of Compartments 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL WIPER MOTOR, WPM2056 (WPM2056)
- DISCO Universal Aluminum Rivet Assort, 636 PCS (8651)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK50 (30-413-50)
- GATES Water Pump(Standard), 43099 (43099)
- OMEGALIFT Creeper, 440 lb. Load Capacity, 48" L (91902)
- OMEGALIFT Creeper, 300 lb. Load Capacity, 36" L (91900)
- PRO-LIFT Creeper Seat and Stool Combo, 300 lb. (C-2800)
- AUTO DOLLY Auto Dolly, Steel, 12 W x 16 L in. (M998027-I)
- AUTO DOLLY Car Dollies, 12 x 16 In, 2500 lb., PK4 (M998035)
- ERGOCHAIR Creeper Chair, 4 Swivel Castor Wheels (ERGO-RS)
- K-TOOL INTERNATIONAL 36" Plastic Creeper (KTI74936)
- Omegalift Creepers & Dollies