Shop All Crane Jacks
Omegalift
Crane Jack, 8 tons
Mfr # 44980
Zoro # G9068136
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Crane Jack
- Lifting Actuator Hydraulic
- Maximum Height 43 1/4 in
- Frame Material Steel
- Disposable Utensil Type Crane Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 44980
- Zoro # G9068136
- Country of Origin China
- Category Crane Jacks
Dimensions
Maximum Height | 43 1/4 in |
Base Width | 4 3/4 in |
Minimum Height | 24 13/100 in |
Base Length | 5 in |
Details
Item | Crane Jack,8 tons |
Product Type | Crane Jack |
Lifting Actuator | Hydraulic |
Frame Material | Steel |
Disposable Utensil Type | Crane Jack |
Body Material | Steel |
Jack Type | Crane Jack |
Color | White |
Load Capacity | 8 ton |
Description
Crane Jack,8 tons, Jack Type Crane Jack, Load Capacity 8 ton, Body Material Steel, Lifting Actuator Hydraulic, Maximum Height 43 1/4 in, Minimum Height 24 13/100 in, Base Length 5 in, Base Width 4 3/4 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Lug, Non-Plated, 1/0, 1/2", PK10 (105119-010)
- KEN-TOOL Impact Socket, 1/2" Drive 3/4" (30254-06)
- FEL-PRO Fp Bowl Gskt 28-1971,773 (773)
- WALKER EXHAUST Exhaust Muffler Assembly, 53162 (53162)
- OMEGALIFT Crane Jack, 3 tons (44930)
- SAFEGUARD Crane Jack, Steel, 8 ton Capacity (67080)
- SUNEX ® Tools 2 Ton Folding Engine Crane w/ Dual Pump Pistons (5222)
- AMERICAN FORGE & FOUNDRY Engine Crane (3583)
- WESTWARD Jack, Crane (5M472)
- WESTWARD Jack, Crane (5M460)
- SFA COMPANIES Omega 3 Ton Crane Jack - 44930 (44930)
- Omegalift Jacks