Shop All Bottle Jacks
Omegalift
Bottle Jack, Air Actuated, 12 tons
Mfr # 18124C
Zoro # G9068188
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PASE 2014
- Features Versatile 'Quick Connector' Design
- Power Source Air/Mechanical
- Maximum Lift 18 1/4 in
- Lifting Actuator Manual Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 18124C
- Zoro # G9068188
- Country of Origin China
- Category Bottle Jacks
Dimensions
Base Length | 7 7/8 in |
Maximum Lift Height | 18 1/4 in |
Minimum Height | 9 1/2 in |
Extension Screw Length | 3 1/4 in |
Base Width | 6 1/4 in |
Details
Item | Bottle Jack,Air Actuated,12 tons |
Standards | ASME PASE 2014 |
Features | Versatile 'Quick Connector' Design |
Power Source | Air/Mechanical |
Maximum Lift | 18 1/4 in |
Lifting Actuator | Manual Handle |
Duty Rating | Heavy Duty |
Body Material Finish | Chrome Plated |
Load Capacity | 12 ton |
Description
Bottle Jack,Air Actuated,12 tons, Load Capacity 12 ton, Lifting Actuator Manual Handle, Maximum Lift Height 18 1/4 in, Power Source Air/Mechanical, Minimum Height 9 1/2 in, Standards ASME PASE 2014, Base Length 7 7/8 in, Base Width 6 1/4 in, Body Material Finish Chrome Plated, Extension Screw Length 3 1/4 in, Features Versatile 'Quick Connector' Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Speedy Brake Pad Spreader (24300)
- BUYERS PRODUCTS Drill-Free Light Bar Cab Mount for Ford® F-150 2015+, F250-550 2017+ (8895152)
- GROTE Rope Lighting (60481)
- OTC Hydraulic Service Jack, Aluminum (LDJA2)
- OMEGALIFT Hydraulic Bottle Jack, Air/Manual, 30 tons (18302C)
- OMEGALIFT In-Line Shorty Bottle Jack, 20 tons (10208)
- OMEGALIFT Hydraulic Air Bottle Jack, 20 tons (18206C)
- OMEGALIFT Bottle Jack, Air Actuated, 100 tons (18992)
- SUNEX Tools 4 Ton Capacity Flat Bottom Heavy Duty Long Stroke Bottle Jack (5041B)
- WILLIAMS Williams Bottle Jack, 12 t (3T12TV)
- WESTWARD Bottle Jack, 30 ton Lifting Capacity (787LA7)
- Omegalift Bottle Jacks