Shop All Bottle Jacks
Omegalift
Bottle Jack, Air Act, Low Profile, 20 tons
Mfr # 18209
Zoro # G9067978
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PASE 2014
- Minimum Height 8 in
- Maximum Lift 15 1/2 in
- Maximum Lift Height 15 1/2 in
- Load Capacity 20 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 18209
- Zoro # G9067978
- Country of Origin Taiwan, Province of China
- Category Bottle Jacks
Dimensions
Minimum Height | 8 in |
Maximum Lift Height | 15 1/2 in |
Extension Screw Length | 3 1/4 in |
Base Length | 8 1/2 in |
Base Width | 7 1/4 in |
Details
Item | Bottle Jack,Air Act,Low Profile,20 tons |
Standards | ASME PASE 2014 |
Maximum Lift | 15 1/2 in |
Load Capacity | 20 ton |
Body Material Finish | Chrome Plated |
Power Source | Air/Mechanical |
Duty Rating | Extra-Heavy Duty |
Lifting Actuator | Manual Handle |
Features | Versatile 'Quick Connector' Design |
Description
Bottle Jack,Air Act,Low Profile,20 tons, Load Capacity 20 ton, Lifting Actuator Manual Handle, Maximum Lift Height 15 1/2 in, Power Source Air/Mechanical, Minimum Height 8 in, Standards ASME PASE 2014, Base Length 8 1/2 in, Base Width 7 1/4 in, Body Material Finish Chrome Plated, Extension Screw Length 3 1/4 in, Features Versatile 'Quick Connector' Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Amber LED Strobe Light (8892240)
- BALDWIN FILTERS Air Filter, 10-31/32 x 16-7/16 in. (RS4561)
- GROTE Back Up Lamp, Recessed, Dual System (62151)
- ILB GOLD Replacement For Nissan, 22433-10W00 Ignition Coil (22433-10W00 IGNITION COIL)
- OMEGALIFT Side Pump Bottle Jack, 30 tons (10300)
- OMEGALIFT Bottle Jack, Air Actuated, 100 tons (18992)
- OMEGALIFT In-Line Shorty Bottle Jack, 20 tons (10208)
- OMEGALIFT Bottle Jack, Air Actuated, 12 tons (18124C)
- OMEGALIFT Hydraulic Air Bottle Jack, 20 tons (18206C)
- OMEGALIFT Hydraulic Bottle Jack, Air/Manual, 30 tons (18302C)
- PRO-LIFT Bottle Jack, Hydraulic, 12 tons (B-012D)
- Omegalift Bottle Jacks