Shop All Brake & Wheel Tools
Omegalift
Bead Breaker, 16-7/8" L, Black, Steel
Mfr # 22953
Zoro # G0973058
product price: $1,220.99
/ea
Free Shipping & Returns
$1,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 16-7/8 in x 5-1/2 in x 14 in
- Features 5 ton Capacity, Portable
- Max. Air Pressure 10,000 psi
- Includes Air Treadle Pump, Bead Breaker, Hydraulic Coupler, Hydraulic Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 22953
- Zoro # G0973058
- UPC # 047077800850
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 16-7/8 in x 5-1/2 in x 14 in |
Length | 16.875 in |
Overall Length | 16 7/8 in |
Overall Width | 5 1/2 in |
Overall Height | 13 in |
Overall Diameter | 25 in |
Details
Material | Steel |
Features | 5 ton Capacity, Portable |
Max. Air Pressure | 10,000 psi |
Includes | Air Treadle Pump, Bead Breaker, Hydraulic Coupler, Hydraulic Hose |
Used For | Removing Tire From Rim |
Color | Black |
Pressure Range | 10,000 psi |
Standards | ASME/PALD Certified |
Item | Bead Breaker |
Product Type | Bead Breaker |
Maximum Operating Air Pressure | 10,000 psi |
Maximum Load Capacity | 5 ton |
Description
Bead Breaker, Product Type Bead Breaker, Material Steel, Overall Height 13 in, Overall Length 16 7/8 in, Overall Width 5 1/2 in, Overall Diameter 25 in, Includes Air Treadle Pump, Bead Breaker, Hydraulic Coupler, Hydraulic Hose, Color Black, Features 5 ton Capacity, Portable, Maximum Load Capacity 5 ton, Maximum Operating Air Pressure 10,000 psi, Standards ASME/PALD Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 07-13 SILVERADO 1500 HOODFLECTOR-SMOKE (21136)
- WESTIN Smooth Bed Caps w/o Stake Holes (72-40451)
- MOTORCRAFT Exhaust Emission Control, PM27JUG (PM27JUG)
- KENSUN Kensun UN-K-55W Bulbs-H3-6K HID Xenon 6000K 55W AC Bulbs; Bright White (UN-K-55W Bulbs-H3-6K)
- LISLE Quick Quad Piston Spreader (29100)
- OTC Disc Brake Pad Spreader (7034)
- POWERBUILT One-Man Brake Bleeder-Master (648591)
- STEELMAN Hex Head Tire Tool for Dodge Full Size Trucks (96093)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1 Oz, PK25 (I7Z-010)
- LISLE Brake Caliper Brush (13410)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.25 Oz, PK25 (P125ZU)
- Omegalift Service & Shop Tools