Shop All Floor Jacks
Omegalift
Air Jack and Support Stand, 10 tons
Mfr # 34100
Zoro # G0934880
product price: $1,205.99
/ea
Free Shipping & Returns
$1,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lift Range of 17-1/2" to 51"; Operates as Both a Support Stand And Air Actuated Jack
- Base Length 22 in
- Type Air Jack and Support Stand
- Includes 10 ft Air Hose, Wheel Base
- Lifting Capacity 10 Tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 34100
- Zoro # G0934880
- Country of Origin China
- Category Floor Jacks
Dimensions
Base Length | 22 in |
Base Width | 12 in |
Minimum Lift Height | 17 1/2 in |
Minimum Height | 17 1/2 in |
Maximum Lift Height | 51 in |
Details
Item | Air Jack and Support Stand |
Features | Lift Range of 17-1/2" to 51"; Operates as Both a Support Stand And Air Actuated Jack |
Type | Air Jack and Support Stand |
Includes | 10 ft Air Hose, Wheel Base |
Lifting Capacity | 10 Tons |
Load Capacity | 10 ton |
Jack Type | Air Jack and Support Stand |
Maximum Lift | 51 in |
Power Source | Air |
Duty Rating | Heavy Duty |
Minimum Lift | 17 1/2 in |
Description
Toe Jack, Jack Type Air Jack and Support Stand, Load Capacity 10 ton, Minimum Lift Height 17 1/2 in, Maximum Lift Height 51 in, Power Source Air, Minimum Height 17 1/2 in, Base Length 22 in, Base Width 12 in, Includes 10 ft Air Hose, Wheel Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Tire Valve Stems, 2 In. (20004)
- SURE SHOT Repair Kit, Complete, For Model A (K10)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7535)
- TOMMY DOCKS AUGER FOOT 12"" (A-50006)
- OMEGALIFT Service Jack, Long Chassis5 tons (22050C)
- OMEGALIFT 3 Tons Hydraulic Service Jack 18-1/8" Max. Lifting H., 4" Min. Lifting H (26030)
- OMEGALIFT Air Hydraulic Truck Jack, 30 tons (23301C)
- OMEGALIFT Service Jack, Long Chassis10 tons (22100C)
- OMEGALIFT Jack Stand, Hight Lift Pin Style, 10 tons (32107B)
- OMEGALIFT Hydraulic Forklift Jack, 4 tons (28045)
- ESCO/EQUIPMENT SUPPLY CO Jack, 100 tons, Aluminum Cylinder (10809)
- Omegalift Jacks