Shop All Floor Jacks
Omegalift
Air Hydraulic Truck Jack, 22/35 tons
Mfr # 23227
Zoro # G9068011
product price: $1,946.99
/ea
Free Shipping & Returns
$1,946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Handle-Top Metered Control Release Valve for Height Adjustment, Large Steel Wheels, One Piece Handle Assembly
- Handle Length 40 7/8 in
- Base Width 13 in
- Lifting Capacity 22/35 Tons
- Base Length 21 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 23227
- Zoro # G9068011
- Country of Origin Taiwan, Province of China
- Category Floor Jacks
Dimensions
Handle Length | 40 7/8 in |
Base Width | 13 in |
Base Length | 21 5/8 in |
Minimum Lift Height | 8 1/4 in |
Extension Screw Length | 3 3/4 in |
Maximum Lift Height | 19 5/8 in |
Minimum Height | 9 3/4 in |
Details
Item | Air Hydraulic Truck Jack |
Features | Handle-Top Metered Control Release Valve for Height Adjustment, Large Steel Wheels, One Piece Handle Assembly |
Lifting Capacity | 22/35 Tons |
Type | Air Hydraulic Truck Jack |
Maximum Lift | 19 5/8 in |
Duty Rating | Light Duty |
Jack Type | Floor Jack |
Power Source | Air/Hydraulic |
Body Material | Steel |
Load Capacity | 0.63 ton |
Lifting Actuator | Manual Handle |
Minimum Lift | 8 1/4 in |
Item Weight | 114.84 lb |
Description
Air/Hydraulic Jack, Jack Type Floor Jack, Load Capacity 0.63 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 8 1/4 in, Maximum Lift Height 19 5/8 in, Power Source Air/Hydraulic, Minimum Height 9 3/4 in, Base Length 21 5/8 in, Base Width 13 in, Extension Screw Length 3 3/4 in, Features Handle-Top Metered Control Release Valve for Height Adjustment, Large Steel Wheels, One Piece Handle Assembly, Handle Length 40 7/8 in, Item Weight 114.84 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1226)
- TRUCK-LITE Signal-Stat, Oval, Yellow, Acrylic, Replacement Lens For M/C Lights 1201, 1203, 1204, 1211A (9007A-3)
- DONALDSON Flared Adapter, 4 In (102 Mm), P207582 (P207582)
- AFTERMARKET M092103 Drawbar Clevis Fits Massey Ferguson (824360M1)
- OMEGALIFT 1-1/2 Tons Hybrid Service Jack 14" Max. Lifting H., 3-1/2" Min. Lifting H (26017)
- OMEGALIFT Service Jack, Long Chassis5 tons (22050C)
- OMEGALIFT 3 Tons Hydraulic Service Jack 18-1/8" Max. Lifting H., 4" Min. Lifting H (26030)
- OMEGALIFT Jack Stand, Hight Lift Pin Style, 10 tons (32107B)
- OMEGALIFT 3 Tons Hybrid Service Jack 19" Max. Lifting H., 4" Min. Lifting H (26033)
- OMEGALIFT Service Jack, Long Chassis10 tons (22100C)
- STILLWELL 7,000 lbs. Trailer Jack 56.27 Max. Lifting H. (KIT-325017)
- Omegalift Floor Jacks