Shop All Floor Jacks
Omegalift
Air Hydraulic Truck Jack, 22 tons
Mfr # 23221C
Zoro # G9068109
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Width 13 in
- Features Self-Returning Spring
- Lifting Capacity 22 Tons
- Handle Length 47 3/8 in
- Base Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omegalift
- MFR # 23221C
- Zoro # G9068109
- Country of Origin China
- Category Floor Jacks
Dimensions
Base Width | 13 in |
Handle Length | 47 3/8 in |
Base Length | 22 in |
Extension Screw Length | 3 7/8 in |
Minimum Height | 10 in |
Details
Item | Air Hydraulic Truck Jack |
Features | Self-Returning Spring |
Lifting Capacity | 22 Tons |
Type | Air Hydraulic Truck Jack |
Duty Rating | Extra-Heavy Duty |
Jack Type | Air/Hydraulic Jack |
Power Source | Air/Hydraulic |
Load Capacity | 22 ton |
Description
Air/Hydraulic Jack, Jack Type Air/Hydraulic Jack, Load Capacity 22 ton, Power Source Air/Hydraulic, Minimum Height 10 in, Base Length 22 in, Base Width 13 in, Extension Screw Length 3 7/8 in, Features Self-Returning Spring, Handle Length 47 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER SYN 24"" P BRM (7924A)
- THEXTON Master Brake Bleeder/Plug Kit (849)
- UWS Crossover Truck Tool Box, 54", TBS-54-BLK (TBS-54-BLK)
- CURT Custom Wiring Harness, 55353 (55353)
- OMEGALIFT Service Jack, Long Chassis5 tons (22050C)
- OMEGALIFT Hydraulic Servce Jack, Air/Manual, 20 tons (22203)
- OMEGALIFT 3 Tons Hybrid Service Jack 19" Max. Lifting H., 4" Min. Lifting H (26033)
- OMEGALIFT 3 Tons Hydraulic Service Jack 18-1/8" Max. Lifting H., 4" Min. Lifting H (26030)
- OMEGALIFT 1-1/2 Tons Hybrid Service Jack 14" Max. Lifting H., 3-1/2" Min. Lifting H (26017)
- OMEGALIFT 3-1/2 Tons Hydraulic Service Jack 21" Max. Lifting H., 4" Min. Lifting H (29038)
- AME Air Service Jack, 22T (14140)
- Omegalift Floor Jacks