Shop All Creepers & Dollies
Omega
Wheel Dolly, 3/4Ton
Mfr # HW93766
Zoro # G1061415
product price: $2,198.99
/ea
Free Shipping & Returns
$2,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 750 lb.
- Features Hein Werner Automotive Related
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omega
- MFR # HW93766
- Zoro # G1061415
- Country of Origin United States
- Category Creepers & Dollies
Details
Load Capacity | 750 lb. |
Features | Hein Werner Automotive Related |
Item | Wheel Dolly,3/4Ton |
Description
Wheel Dolly,3/4Ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1500W 120V Caterpillar C13 (3500075)
- LEAKFINDER Universal Dye Cartridges (LF1800CS)
- VELVAC R.Head, Class A, R, Vmx, H/M, Na, Ch (714942)
- AME Tire Bar, H/D, 24" (72120)
- OMEGA Creeper, 40-3/4 in. L, 400lb., 26-1/4 in. W (91400)
- OMEGA Convertible Creeper, 19-1/2 in. L, 350 lb. (91305)
- OMEGA Car Dollies, Pair, 2000Lb Capacity, 3 in 1 (47020)
- OMEGA Creeper, 40" L, 450 lb., 26" W (91452)
- BLACK BULL Rolling Creeper Work Seat (RCWST)
- INTEGRATED SUPPLY NETWORK K Tool International Adjustable Mechanic's Seat KTI-74971 (KTI74971)
- SUNEX Caster For Mtn3414 & Sun8515 (RS8515CS)
- Omega Creepers & Dollies