Shop All Specialty Switches
Omega
Tyne 3500Psi 120V-AC Flow Switch
Mfr # FL-6304B-R2
Zoro # G304409032
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omega
- MFR # FL-6304B-R2
- Zoro # G304409032
- Country of Origin Unknown
- Category Specialty Switches
Details
Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 1.25" x 4" Square Ferrule - Satin Brass (01FRS1254SB1)
- DIALIGHT 12 MM RED LED PMI - 24 VDC (6123132140F)
- INTERSTATE PNEUMATICS Water Pressure Switch 1/4 Inch NPT Female One Port (LF16-111)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0AB40-0AA0)
- HONEYWELL S688A1007 Spdt Sail Switch, (S688A1007)
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- IEC FAN SPEED SWITCH 3A224 (E035-70005906)
- HEIL QUAKER /ICP 607900 Switch Interlock Sb (607900)
- MAGNETROL 120V-Ac Vibrating Level Switch (052-1204-003)
- TRANE Swt02649 Switch; Flame Rollout, (SWT02649)
- AAON SWITCH PRESS LO 60PSI LEFOO (G024550)
- Omega Switches