Shop All Tire Inflation Kits
Omega
Tire Inflator, Black Anodized, 12 in. Size
Mfr # 83014
Zoro # G3881337
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Filling or Deflating of Tires
- Includes Tire Inflator Gauge
- Material Steel
- Application Checking Tire Pressure
- Max. PSI 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omega
- MFR # 83014
- Zoro # G3881337
- Country of Origin Taiwan, Province of China
- Category Tire Inflation Kits
Dimensions
Hose Length | 6 in |
Thread Size | 1/4"-18 |
Size | 12 in |
Dimension | 12 in |
Description
Digital Tire Inflator, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Lock-On, Includes Tire Inflator Gauge, Maximum Operating Air Pressure 160 psi, Head Style Single, Number of Tire Inflators 1, Pressure Increments 0.1 psi, Thread Size 1/4 In.-18, Hose Length 6 in, Thread Standard NPT, Material Steel, Minimum Operating Air Pressure 2 psi, Features 360 Degree Air Chuck Rotation, Illuminated LCD Readout, Rubber Sleeve, Application Checking Tire Pressure, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Euro Black Boxed Set - Inboard Motors (KT9799)
- SHURHOLD Bug & Tar Remover Sponge (282)
- REESE Draw Bar, 6000 lb, 9 In, Reese Towpower (7060800)
- CTA MANUFACTURING Flip Socket, 18.5mm x 19.5mm (4221)
- OMEGA Tire Inflator, Black Anodized, 6 in. Size (83016)
- MAKITA Max CXT Inflator Kit, 12V (MP100DZ + BL1021B)
- KEN-TOOL Tire Inflation Cage, 3-Bar, 26 In (36006)
- WILTON MiltonMIS-986 Service Gage - Straight Feet For Inner Duals (MIS-986)
- MILTON INDUSTRIES $CHUCK GAUGE DH WITH 15" HOSE (MIS-506)
- VICTOR Dual Foot Tire Press Gauge, 10 to 120 psi (00896-8)
- HALTEC Air Chuck, 1/4-18 NPT, Black, Easy Lock (ES-314)
- Omega Tire Inflation Kits