Shop All Air Impact Wrenches
Omega Pro
Impact Wrench, Mini Air, 1/2" D
Mfr # 82001
Zoro # G7442255
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4"
- Handle Type Pistol Grip
- Max. Torque 500 ft.-lb.
- Square Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omega Pro
- MFR # 82001
- Zoro # G7442255
- UPC # 047077818480
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2" |
Details
Air Inlet | 1/4" |
Handle Type | Pistol Grip |
Max. Torque | 500 ft.-lb. |
Item | Impact Wrench,Mini Air,1/2" D |
Description
Impact Wrench,Mini Air,1/2 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC Let-F (44950)
- HHIP 6"/150mm Electronic Depth Micrometer Set With 4" Base (4500-0406)
- IRWIN DIE 1-7/16"" 14MM-1.50MM (6950ZR)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 11 in. (M-211)
- OMEGA PRO Impact Wrench Kit, Cordless, 18V, 1/2" D (82003)
- AIRCAT Aircat 1/2" Impact Wrench, 1450 (1450)
- INGERSOLL-RAND $IMP WR AIR 3/4" MAX 1300 FT LBS (IR2145QIMAX)
- HUTCHINS Water Bug III Random Orbit Wet Sander (7544)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP9541)
- CHICAGO PNEUMATIC Air Impact Wrench, 1" Square Drive, Pistol (CP7779)
- PROTO Air Impact Wrench, Industrial, Pistol Grip (J150WP-M)
- Omega Pro Air Impact Wrenches